

€952.73/ pieceexcl. VAT
€1,152.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric fine |
Thread size metric (M..) | 52 |
Pitch inner thread | 1.5 mm |
DIN standard | 374 |
Material | HSS-co |
Total length | 190 mm |
Thread Length | 32 mm |
Shaft Diameter | 40 mm |
Square head | 32 mm |