

€617.29/ pieceexcl. VAT
€746.92incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric fine |
Thread size metric (M..) | 45 |
Pitch inner thread | 1.5 mm |
DIN standard | 374 |
Material | HSS-co |
Total length | 180 mm |
Thread Length | 32 mm |
Shaft Diameter | 36 mm |
Square head | 29 mm |