

€13.89/ pieceexcl. VAT
€16.81incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 3.5 |
Pitch inner thread | 0.6 mm |
DIN standard | 371 |
Material | HSS-co |
Total length | 56 mm |
Thread Length | 13 mm |
Shaft Diameter | 4 mm |
Square head | 3 mm |