

€146.88/ pieceexcl. VAT
€177.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 22 |
Pitch inner thread | 2.5 mm |
DIN standard | 376 |
Material | HSS-co |
Total length | 140 mm |
Thread Length | 34 mm |
Shaft Diameter | 18 mm |
Square head | 14.5 mm |