

€97.26/ pieceexcl. VAT
€117.68incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric fine |
Thread size metric (M..) | 11 |
Pitch inner thread | 1 mm |
DIN standard | 374 left |
Material | HSS-co |
Total length | 90 mm |
Thread Length | 20 mm |
Shaft Diameter | 8 mm |
Square head | 6.2 mm |