VÖLKEL

VÖLKEL Machine tap spiral point G 7/8 HSS-E DIN5156 (78524)

  • ERIKS:12505062
  • Manufacturer:4022835785248
Image 1
Save to list

€138.15/ pieceexcl. VAT

€167.16incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
7/8 in
Pitch inner thread
14 in
DIN standard
5156
Material
HSS-co
Total length
150 mm
Thread Length
28 mm
Shaft Diameter
22 mm
Square head
18 mm