VÖLKEL

VÖLKEL Machine tap spiral point G 1/4 HSS-E DIN5156 (78514)

  • ERIKS:12505057
  • Manufacturer:4022835785149
Image 1
Save to list

€42.08/ pieceexcl. VAT

€50.92incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
1/4 in
Pitch inner thread
19 in
DIN standard
5156
Material
HSS-co
Total length
100 mm
Thread Length
22 mm
Shaft Diameter
11 mm
Square head
9 mm