

€110.16/ pieceexcl. VAT
€133.29incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSW |
Thread size | 3/4 in |
Pitch inner thread | 10 in |
DIN standard | 376 |
Material | HSS-co |
Total length | 125 mm |
Thread Length | 30 mm |
Shaft Diameter | 14 mm |
Square head | 11 mm |