

€208.41/ pieceexcl. VAT
€252.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSW |
Thread size | 1.1/4 in |
Pitch inner thread | 7 in |
DIN standard | 376 |
Material | HSS-co |
Total length | 180 mm |
Thread Length | 40 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |