VÖLKEL

VÖLKEL Machine tap spiral point - 7G M4 HSS-E DIN371 tol. 7g

  • ERIKS:12502984
  • Manufacturer:4022835325048
Image 1
Save to list

€17.07/ pieceexcl. VAT

€20.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
4
Pitch inner thread
0.7 mm
DIN standard
371
Material
HSS-co
Total length
63 mm
Thread Length
13 mm
Shaft Diameter
4.5 mm
Square head
3.4 mm