VÖLKEL

VÖLKEL Machine tap spiral point - 7G M3 HSS-E DIN371 tol. 7g

  • ERIKS:12502983
  • Manufacturer:4022835325031
Image 1
Save to list

€17.07/ pieceexcl. VAT

€20.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
3
Pitch inner thread
0.5 mm
DIN standard
371
Material
HSS-co
Total length
56 mm
Thread Length
11 mm
Shaft Diameter
3.5 mm
Square head
2.7 mm