VÖLKEL

VÖLKEL Machine tap spiral point - 6G M5 HSS-E DIN371 tol. 6g

  • ERIKS:12502993
  • Manufacturer:4022835325345
Image 1
Save to list

€17.47/ pieceexcl. VAT

€21.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
5
Pitch inner thread
0.8 mm
DIN standard
371
Material
HSS-co
Total length
70 mm
Thread Length
16 mm
Shaft Diameter
6 mm
Square head
4.9 mm