VÖLKEL

VÖLKEL Machine tap spiral point- +0,1mm M8 HSS-E DIN371 +0,1MM

  • ERIKS:12503006
  • Manufacturer:4022835325888
Image 1
Save to list

€22.63/ pieceexcl. VAT

€27.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
8
Pitch inner thread
1.25 mm
DIN standard
371
Material
HSS-co
Total length
90 mm
Thread Length
22 mm
Shaft Diameter
8 mm
Square head
6.2 mm