

€277.88/ pieceexcl. VAT
€336.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSPT |
Thread size | 3/4 in |
Pitch inner thread | 14 in |
DIN standard | 374 |
Material | HSS-co |
Total length | 140 mm |
Thread Length | 28 mm |
Shaft Diameter | 20 mm |
Square head | 16 mm |