

€134.97/ pieceexcl. VAT
€163.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPT |
Thread size | 1/2 in |
Pitch inner thread | 14 in |
DIN standard | 374 |
Material | HSS-co |
Total length | 125 mm |
Thread Length | 28 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |