

€704.62/ pieceexcl. VAT
€852.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 42 |
Pitch inner thread | 4.5 mm |
DIN standard | 376 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 200 mm |
Thread Length | 60 mm |
Shaft Diameter | 32 mm |
Square head | 24 mm |