VÖLKEL

VÖLKEL Machine tap form C G 3/8 HSS-E DIN5156 (78416)

  • ERIKS:12505044
  • Manufacturer:4022835784166
Image 1
Save to list

€50.02/ pieceexcl. VAT

€60.52incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
3/8 in
Pitch inner thread
19 in
DIN standard
5156
Material
HSS-co
Total length
100 mm
Thread Length
22 mm
Shaft Diameter
12 mm
Square head
9 mm