VÖLKEL

VÖLKEL Machine tap form C G 2' HSS-E DIN5156 (78454)

  • ERIKS:12505055
  • Manufacturer:4022835784548
Image 1
Save to list

€1,061.89/ pieceexcl. VAT

€1,284.89incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
2 in
Pitch inner thread
11 in
DIN standard
5156
Material
HSS-co
Total length
220 mm
Thread Length
40 mm
Shaft Diameter
45 mm
Square head
35 mm