

€57.16/ pieceexcl. VAT
€69.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | G (BSP) |
Thread size | 1/8 in |
Pitch inner thread | 28 in |
DIN standard | 5156 left |
Material | HSS-co |
Total length | 90 mm |
Thread Length | 20 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |