

€33.35/ pieceexcl. VAT
€40.35incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | G (BSP) |
Thread size | 1/8 in |
Pitch inner thread | 28 in |
DIN standard | 5156 |
Material | HSS-co |
Total length | 90 mm |
Thread Length | 20 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |