

€42.08/ pieceexcl. VAT
€50.92incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | G (BSP) |
Thread size | 1/4 in |
Pitch inner thread | 19 in |
DIN standard | 5156 |
Material | HSS-co |
Total length | 100 mm |
Thread Length | 22 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |