

€242.15/ pieceexcl. VAT
€293.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 30 |
Pitch inner thread | 3.5 mm |
DIN standard | 376 |
Material | HSS-co |
Total length | 180 mm |
Thread Length | 45 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |