

€21.83/ pieceexcl. VAT
€26.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 2 |
Pitch inner thread | 0.4 mm |
DIN standard | 376 |
Material | HSS-co |
Total length | 45 mm |
Thread Length | 8 mm |
Shaft Diameter | 1.4 mm |