

€69.47/ pieceexcl. VAT
€84.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 18 |
Pitch inner thread | 2.5 mm |
DIN standard | 376 |
Material | HSS-co |
Total length | 125 mm |
Thread Length | 34 mm |
Shaft Diameter | 14 mm |
Square head | 11 mm |