VÖLKEL

VÖLKEL Machine tap 35° spiral flute UNF 5/8 HSS-E DIN376 (77726)

  • ERIKS:12505028
  • Manufacturer:4022835777267
Image 1
Save to list

€63.52/ pieceexcl. VAT

€76.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNF
Thread size
5/8 in
Pitch inner thread
18 in
DIN standard
376
Material
HSS-co
Total length
100 mm
Thread Length
15 mm
Shaft Diameter
12 mm
Square head
9 mm