VÖLKEL

VÖLKEL Machine tap 35° spiral flute UNF 5/16 HSS-E DIN371 (76716)

  • ERIKS:12505013
  • Manufacturer:4022835767169
Image 1
Save to list

€31.96/ pieceexcl. VAT

€38.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNF
Thread size
5/16 in
Pitch inner thread
24 in
DIN standard
371
Material
HSS-co
Total length
90 mm
Thread Length
10 mm
Shaft Diameter
8 mm
Square head
6.2 mm