VÖLKEL

VÖLKEL Machine tap 35° spiral flute UNF 1/4 HSS-E DIN371 (76714)

  • ERIKS:12505012
  • Manufacturer:4022835767145
Image 1
Save to list

€25.41/ pieceexcl. VAT

€30.75incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNF
Thread size
1/4 in
Pitch inner thread
28 in
DIN standard
371
Material
HSS-co
Total length
80 mm
Thread Length
10 mm
Shaft Diameter
7 mm
Square head
5.5 mm