VÖLKEL

VÖLKEL Machine tap 35° spiral flute UNF 1.1/2 HSS-E DIN376 (77754)

  • ERIKS:12505034
  • Manufacturer:4022835777540
Image 1
Save to list

€734.39/ pieceexcl. VAT

€888.61incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNF
Thread size
1.1/2 in
Pitch inner thread
12 in
DIN standard
376
Material
HSS-co
Total length
170 mm
Thread Length
25 mm
Shaft Diameter
32 mm
Square head
24 mm