VÖLKEL

VÖLKEL Machine tap 35° spiral flute UNC 5/8 HSS-E DIN376 (75726)

  • ERIKS:12504989
  • Manufacturer:4022835757269
Image 1
Save to list

€63.52/ pieceexcl. VAT

€76.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNC
Thread size
5/8 in
Pitch inner thread
11 in
DIN standard
376
Material
HSS-co
Total length
110 mm
Thread Length
22 mm
Shaft Diameter
12 mm
Square head
9 mm