VÖLKEL

VÖLKEL Machine tap 35° spiral flute UNC 3/8 HSS-E DIN376 (75718)

  • ERIKS:12504985
  • Manufacturer:4022835757184
Image 1
Save to list

€35.73/ pieceexcl. VAT

€43.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNC
Thread size
3/8 in
Pitch inner thread
16 in
DIN standard
376
Material
HSS-co
Total length
100 mm
Thread Length
16 mm
Shaft Diameter
7 mm
Square head
5.5 mm