VÖLKEL

VÖLKEL Machine tap 35° spiral flute UNC 3/4 HSS-E DIN376 (75730)

  • ERIKS:12504990
  • Manufacturer:4022835757306
Image 1
Save to list

€126.63/ pieceexcl. VAT

€153.22incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNC
Thread size
3/4 in
Pitch inner thread
10 in
DIN standard
376
Material
HSS-co
Total length
125 mm
Thread Length
25 mm
Shaft Diameter
14 mm
Square head
11 mm