VÖLKEL

VÖLKEL Machine tap 35° spiral flute UNC 1' HSS-E DIN376 (75738)

  • ERIKS:12504992
  • Manufacturer:4022835757382
Image 1
Save to list

€254.06/ pieceexcl. VAT

€307.41incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNC
Thread size
1 in
Pitch inner thread
8 in
DIN standard
376
Material
HSS-co
Total length
160 mm
Thread Length
30 mm
Shaft Diameter
20 mm
Square head
16 mm