VÖLKEL

VÖLKEL Machine tap 35° spiral flute UNC 1/4 HSS-E DIN376 (75714)

  • ERIKS:12504983
  • Manufacturer:4022835757146
Image 1
Save to list

€25.41/ pieceexcl. VAT

€30.75incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNC
Thread size
1/4 in
Pitch inner thread
20 in
DIN standard
376
Material
HSS-co
Total length
80 mm
Thread Length
13 mm
Shaft Diameter
4.5 mm
Square head
3.4 mm