VÖLKEL

VÖLKEL Machine tap 35° spiral flute UNC 1/4 HSS-E DIN371 (74714)

  • ERIKS:12504954
  • Manufacturer:4022835747147
Image 1
Save to list

€25.41/ pieceexcl. VAT

€30.75incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNC
Thread size
1/4 in
Pitch inner thread
20 in
DIN standard
371
Material
HSS-co
Total length
80 mm
Thread Length
13 mm
Shaft Diameter
7 mm
Square head
5.5 mm