VÖLKEL

VÖLKEL Machine tap 35° spiral flute UNC 1/2 HSS-E DIN376 (75722)

  • ERIKS:12504987
  • Manufacturer:4022835757221
Image 1
Save to list

€43.07/ pieceexcl. VAT

€52.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNC
Thread size
1/2 in
Pitch inner thread
13 in
DIN standard
376
Material
HSS-co
Total length
110 mm
Thread Length
20 mm
Shaft Diameter
9 mm
Square head
7 mm