VÖLKEL

VÖLKEL Machine tap 35° spiral flute UN 2'x8 HSS-E ISO 529 (83161)

  • ERIKS:12505252
  • Manufacturer:4022835831617
Image 1
Save to list

€1,508.49/ pieceexcl. VAT

€1,825.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UN
Thread size
2 in
Pitch inner thread
8 in
DIN standard
374
Material
HSS-co
Total length
200 mm
Thread Length
70 mm
Shaft Diameter
35.5 mm
Square head
28 mm