VÖLKEL

VÖLKEL Machine tap 35° spiral flute UN 2.1/8 x 12 HSS-E ISO 529 (83355)

  • ERIKS:12505330
  • Manufacturer:4022835833550
Image 1
Save to list

€2,302.43/ pieceexcl. VAT

€2,785.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UN
Thread size
2.1/8 in
Pitch inner thread
12 in
DIN standard
374
Material
HSS-co
Total length
200 mm
Thread Length
70 mm
Shaft Diameter
35.5 mm
Square head
28 mm