VÖLKEL

VÖLKEL Machine tap 35° spiral flute UN 1.7/8x8 HSS-E ISO 529 (83160)

  • ERIKS:12505251
  • Manufacturer:4022835831600
Image 1
Save to list

€1,032.12/ pieceexcl. VAT

€1,248.87incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UN
Thread size
1.7/8 in
Pitch inner thread
8 in
DIN standard
374
Material
HSS-co
Total length
187 mm
Thread Length
67 mm
Shaft Diameter
31.5 mm
Square head
25 mm