VÖLKEL

VÖLKEL Machine tap 35° spiral flute PT 3/4 HSS-E JIS B-4445 (97730)

  • ERIKS:12506253
  • Manufacturer:4022835977308
Image 1
Save to list

€248.11/ pieceexcl. VAT

€300.21incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
BSPT
Thread size
3/4 in
Material
HSS-co
Total length
85 mm
Thread Length
35 mm
Shaft Diameter
23 mm
Square head
17 mm