VÖLKEL

VÖLKEL Machine tap 35° spiral flute PT 1/8 HSS-E JIS B-4445 (97706)

  • ERIKS:12506249
  • Manufacturer:4022835977063
Image 1
Save to list

€50.61/ pieceexcl. VAT

€61.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
BSPT
Thread size
1/8 in
Material
HSS-co
Total length
55 mm
Thread Length
19 mm
Shaft Diameter
8 mm
Square head
6 mm