VÖLKEL

VÖLKEL Machine tap 35° spiral flute PT 1.1/4 HSS-E JIS B-4445 (97746)

  • ERIKS:12506255
  • Manufacturer:4022835977469
Image 1
Save to list

€478.35/ pieceexcl. VAT

€578.80incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
BSPT
Thread size
1.1/4 in
Material
HSS-co
Total length
105 mm
Thread Length
45 mm
Shaft Diameter
32 mm
Square head
26 mm