VÖLKEL

VÖLKEL Machine tap 35° spiral flute PS 3/8 HSS-E JIS B-4445

  • ERIKS:12506137
  • Manufacturer:4022835957188
Image 1
Save to list

€36.32/ pieceexcl. VAT

€43.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
3/8 in
Material
HSS-co
Total length
65 mm
Thread Length
28 mm
Shaft Diameter
14 mm
Square head
11 mm