VÖLKEL

VÖLKEL Machine tap 35° spiral flute PS 3/4 HSS-E JIS B-4445

  • ERIKS:12506139
  • Manufacturer:4022835957300
Image 1
Save to list

€83.36/ pieceexcl. VAT

€100.87incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
3/4 in
Material
HSS-co
Total length
85 mm
Thread Length
35 mm
Shaft Diameter
23 mm
Square head
17 mm