VÖLKEL

VÖLKEL Machine tap 35° spiral flute PS 1' HSS-E JIS B-4445

  • ERIKS:12506140
  • Manufacturer:4022835957386
Image 1
Save to list

€129.02/ pieceexcl. VAT

€156.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
1 in
Material
HSS-co
Total length
95 mm
Thread Length
45 mm
Shaft Diameter
26 mm
Square head
21 mm