VÖLKEL

VÖLKEL Machine tap 35° spiral flute PS 1/8 HSS-E JIS B-4445

  • ERIKS:12506135
  • Manufacturer:4022835957065
Image 1
Save to list

€18.46/ pieceexcl. VAT

€22.34incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
1/8 in
Material
HSS-co
Total length
55 mm
Thread Length
19 mm
Shaft Diameter
8 mm
Square head
6 mm