VÖLKEL

VÖLKEL Machine tap 35° spiral flute PS 1/4 HSS-E JIS B-4445

  • ERIKS:12506136
  • Manufacturer:4022835957140
Image 1
Save to list

€22.63/ pieceexcl. VAT

€27.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
1/4 in
Material
HSS-co
Total length
62 mm
Thread Length
28 mm
Shaft Diameter
11 mm
Square head
9 mm