VÖLKEL

VÖLKEL Machine tap 35° spiral flute NPT 3/8 HSS-E JIS B-4445 (98718)

  • ERIKS:12506314
  • Manufacturer:4022835987185
Image 1
Save to list

€95.27/ pieceexcl. VAT

€115.28incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
NPT
Thread size
3/8 in
Material
HSS-co
Total length
65 mm
Thread Length
28 mm
Shaft Diameter
14 mm
Square head
11 mm