VÖLKEL

VÖLKEL Machine tap 35° spiral flute NPT 2' HSS-E JIS B-4445 (98770)

  • ERIKS:12506320
  • Manufacturer:4022835987703
Image 1
Save to list

€1,230.61/ pieceexcl. VAT

€1,489.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
NPT
Thread size
2 in
Material
HSS-co
Total length
120 mm
Thread Length
50 mm
Shaft Diameter
46 mm
Square head
35 mm