VÖLKEL

VÖLKEL Machine tap 35° spiral flute NPT 1/4 HSS-E JIS B-4445 (98714)

  • ERIKS:12506313
  • Manufacturer:4022835987147
Image 1
Save to list

€69.47/ pieceexcl. VAT

€84.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
NPT
Thread size
1/4 in
Material
HSS-co
Total length
62 mm
Thread Length
28 mm
Shaft Diameter
11 mm
Square head
9 mm