VÖLKEL

VÖLKEL Machine tap 35° spiral flute NPT 1/2 HSS-E JIS B-4445 (98722)

  • ERIKS:12506315
  • Manufacturer:4022835987222
Image 1
Save to list

€192.53/ pieceexcl. VAT

€232.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
NPT
Thread size
1/2 in
Material
HSS-co
Total length
80 mm
Thread Length
35 mm
Shaft Diameter
18 mm
Square head
14 mm